14in Black Plastic Heavy Weight Skirt/Pant Hanger w/ Black Hook and Black Plastic Clips, 100PK

  • Mfr # 2600PCBH

  • Zoro # G016390093


product price:  $80.79
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
14 in
Height
6.5 in
Color
Black with Black Hook
Depth
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2600PCBH
Zoro #
G016390093
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
14 in
Height
6.5 in
Depth
0.4 in

Details

Material
Plastic
Color
Black with Black Hook
Item
Hanger

Description

  • Traditional 14" black plastic skirt/pant hanger
  • Short swivel black hook and plastic padded clips
  • This jumbo weight hanger is able to support more weight and heavier garments
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.