Velvet Hangers, Non-Slip, 360 Deg Swivel Hook, Ultra-Thin, Lightweight Velvet Hangers, Gray, 50PK
- Mfr # SLHVELGRY50
- Zoro # G316273300
Key Features
Specifications
Details
- MFR #
- SLHVELGRY50
- Zoro #
- G316273300
- UPC #
- 842893163987
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Plastic, Velvet
- Use With
- Cabinets
- Color
- Gray
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife 50-Pack Velvet Non-Slip Hangers in Gray. Designed with a sturdy and durable construction, these hangers can support heavy garments while ensuring that your clothes stay securely in place with their functional non-slip design. The ultra-thin profile helps maximize your closet space, allowing you to store more items without clutter. With a smooth velvet finish, these hangers prevent slipping and offer a sleek look that blends seamlessly with any decor. The 360-degree swivel hook means you can easily access and rearrange your clothes without hassle. Lightweight yet strong, each hanger can hold up to 10 lbs., making them perfect for all your wardrobe needs.
- DURABLE & STURDY DESIGN – These clothes hangers measure 17.5’’ x 0.24’’ x 9.06’’ inches and can support up to 10 lbs of clothing, offering a reliable and lightweight solution for your wardrobe organization.
- SPACE-SAVING SOLUTION – With an ultra-slim design, these hangers help maximize closet space by reducing bulk. Their space-efficient design allows you to fit more in your closet.
- 360° SWIVEL HOOK – Each hanger comes equipped with a 360° swivel metal hook, offering a versatile solution for hanging clothes at any angle, making them perfect for any closet configuration.
- STYLISH AND ELEGANT FINISH – The luxurious velvet finish provides a soft touch while keeping fuzz from shedding. These hangers not only protect your clothing but also add a sophisticated, sleek look to your closet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.