Shop NAHANCO
See all product information
Create Account
14in Black Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips and Black Hardware, 50PK
- Mfr # SL70214RC50
- Zoro # G516390098
product price:Â
$
106.99
/pk of 50, $2.14/ea
Free Shipping & Returns
Key Features
Width
14 in
Depth
0.25 in
Height
6.5 in
Color
Low Gloss Black
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL70214RC50
- Zoro #
- G516390098
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Color
- Low Gloss Black
- Material
- Wood
Dimensions
- Width
- 14 in
- Depth
- 0.25 in
- Height
- 6.5 in
Description
- 14" NAHANCO Wooden SlimLine Pant/Skirt Hanger in low gloss black finish
- Space saving, measures only 1/4" thick, allows for more garments to be hung on rack
- Features a brushed chrome swivel hook, 1-1/2" dropped bar and padded pinch clips
- Pack of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.