Shop NAHANCO
See all product information
Create Account
14in Black Rubber Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips, 50PK
- Mfr # SL70814RC50
- Zoro # G016390055
product price:Â
$
109.99
/pk of 50, $2.20/ea
Free Shipping & Returns
Key Features
Width
14 in
Material
Wood
Height
6.5 in
Depth
0.25 in
Color
Matte Black Rubber Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL70814RC50
- Zoro #
- G016390055
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Height
- 6.5 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Matte Black Rubber Coated
Description
- 14" NAHANCO Wooden SlimLine Pant/Skirt Hanger in Black, Rubberized
- Space saving, measures only 1/4" thick, allows for more garments to be hung on rack
- Features a brushed chrome swivel hook, 1-1/2" dropped bar and padded pinch clips
- Pack of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.