14in Black Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips and Black Hardware, 50PK
- Mfr # SL70214RC50BH
- Zoro # G516390142
product price:
$
106.99
/pk of 50, $2.14/ea
Free Shipping & Returns
Key Features
Width
14 in
Material
Wood
Depth
0.25 in
Height
6.5 in
Color
Low Gloss Black with Black Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL70214RC50BH
- Zoro #
- G516390142
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 14 in
- Depth
- 0.25 in
- Height
- 6.5 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Low Gloss Black with Black Hook
Description
- Low-Gloss Black SlimLine pant hanger
- Flat, slim, 1⁄4" thick
- Black swivel hook & clips
- Coordinates with SlimLine Shirt, Suit and Jacket Hangers
- 50-/carton
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.