14in Low Gloss Black Wooden Skirt/Pant Hanger, 100PK

  • Mfr # 21214RC

  • Zoro # G616390080


product price:  $274.99
/pk 100, $2.75/ea
Free Shipping & Returns

Key Features

Width
14 in
Color
Black
Material
Wood
Height
7 in
Depth
0.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21214RC
Zoro #
G616390080
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
7 in
Depth
0.38 in

Details

Item
Hanger
Color
Black
Material
Wood

Description

  • Nahanco Wooden Skirt/Pant Hanger
  • Low Gloss Black finish
  • Enhance your retail space with these modern looking hangers
  • Hanger Measures 14" across
  • Features a brushed chrome hook and clips at each end
  • Measuring 3/8" in thickness with a 7/8" face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.