Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Cherry, 10PK
- Mfr # SLHWDCHRY10
- Zoro # G216273271
Key Features
Specifications
Details
- MFR #
- SLHWDCHRY10
- Zoro #
- G216273271
- UPC #
- 842893167503
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Color
- Cherry
- Use With
- Cabinets
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Organize your closet with the SereneLife 10-Piece Heavy Duty Wooden Hanger Set in Cherry. These hangers are designed with sturdy and durable construction, ensuring they can hold up to 10 lbs. of weight, making them perfect for your favorite suits and coats. The functional solid wood design not only provides a sleek aesthetic but also features a smooth finish that prevents clothes from slipping. The unique pants bar design allows you to hang pants and skirts with ease. Thanks to the 360 Deg swivel hook, you can access your garments from any angle, making dressing a breeze. Elevate your wardrobe organization while adding a touch of natural beauty to your closet with these elegant wooden hangers.
- PREMIUM WOODEN CONSTRUCTION: Crafted from high-quality natural wood grains with a smooth finish, our wood hangers 10 pack offers durability and elegance, ensuring your clothes stay pristine and prevent wrinkles overtime.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.