
14in Low Gloss Natural Wooden Skirt/Pant Hanger, 100PK
Mfr # 21014RC
Zoro # G616390141
product price:Â $274.99
/pk 100, $2.75/ea
Free Shipping & Returns
Key Features
Depth
0.38 in
Color
Natural
Width
14 in
Height
7 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21014RC
Zoro #
G616390141
UPC #
-
Country of Origin
China
Dimensions
Depth
0.38 in
Width
14 in
Height
7 in
Details
Color
Natural
Item
Hanger
Material
Wood
Description
- 14" low gloss natural wooden skirt/pant hanger
- 360-degree ball end brushed chrome swivel hook and padded clips
- Measuring 3/8" in thickness with a 7/8" face
- Professional grade hangers are smooth and coated with lacquer for beauty and durability
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.