Shop NAHANCO
See all product information
Create Account
14in Low Gloss White Wooden SlimLine Pant/Skirt Hanger w/ Padded Clips, 50PK
- Mfr # SL70114RC50
- Zoro # G716390133
product price:Â
$
106.99
/pk of 50, $2.14/ea
Free Shipping & Returns
Key Features
Width
14 in
Depth
0.25 in
Material
Wood
Height
6.5 in
Color
Low Gloss White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL70114RC50
- Zoro #
- G716390133
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Material
- Wood
- Color
- Low Gloss White
Dimensions
- Width
- 14 in
- Depth
- 0.25 in
- Height
- 6.5 in
Description
- 14" NAHANCO Wooden SlimLine Pant/Skirt Hanger in low gloss white finish
- Space saving, measures only 1/4" thick, allows for more garments to be hung on rack
- Features a brushed chrome swivel hook, 1-1/2" dropped bar and padded pinch clips
- Pack of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.