17in Mahogany Wooden SlimLine Shirt/Dress Hanger w/ Gold Hook, 50PK
- Mfr # SL7031750GH
- Zoro # G916390070
product price:
$
76.95
/pk of 50, $1.54/ea
Key Features
Width
17 in
Material
Wood
Depth
0.25 in
Color
Mahogany with Gold Hook
Height
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7031750GH
- Zoro #
- G916390070
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Depth
- 0.25 in
- Height
- 9.75 in
Details
- Item
- Hanger
- Material
- Wood
- Color
- Mahogany with Gold Hook
Description
- Low gloss Mahogany SlimLine Shirt/Dress hanger
- Flat, slim, 1⁄4" thick
- Gold swivel hook
- Notched shoulders
- Coordinates with SlimLine Suit, Jacket and Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.