14in White Equinox Acrylic Skirt/Pant Hanger, 12PK

  • Mfr # 91014RC50HU

  • Zoro # G016390154


product price:  $64.69
/pk 12, $5.39/ea

Key Features

Material
Acrylic
Width
14 in
Color
White
Height
7.75 in
Depth
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91014RC50HU
Zoro #
G016390154
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
7.75 in
Depth
0.3 in

Details

Item
Hanger
Material
Acrylic
Color
White

Description

  • 14" white high gloss acrylic hanger
  • Hang items like skirts, pants, shorts and accessories
  • Cut brushed chrome swivel hook and clips
  • Home or Retail: Upscale esthetic for a high end look for home, store, custom closets or boutiques
  • Case of 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.