Shop NAHANCO
See all product information
Create Account
14in White Hi- Impact Plastic Heavy Weight Skirt/Pant Hanger w/ Long Hook and Chrome Clips., 100PK
- Mfr # 1600RCLH
- Zoro # G316390144
product price:Â
$
55.99
/pk of 100, $0.56/ea
Key Features
Width
14.25 in
Height
6.25 in
Color
White
Depth
0.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600RCLH
- Zoro #
- G316390144
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Color
- White
- Material
- Plastic
Dimensions
- Width
- 14.25 in
- Height
- 6.25 in
- Depth
- 0.5 in
Description
- 14" White plastic heavy weight hanger good for hanging bottom pieces like pants, slacks, trousers and skirts
- Chrome 360 degree swivel long hook for use on a variety of bar sizes
- Chrome metal padded adjustable clips
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.