17in Raw Wooden SlimLine Jacket Hanger w/ Gunmetal Hook, 25PK
- Mfr # SL25517GM
- Zoro # G816390057
product price:
$
111.99
/pk of 25, $4.48/ea
Free Shipping & Returns
Key Features
Width
17 in
Color
Raw Finish with Gunmetal Hook
Height
9.38 in
Depth
0.25 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL25517GM
- Zoro #
- G816390057
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9.38 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Color
- Raw Finish with Gunmetal Hook
- Material
- Wood
- Includes
- Flares to 1/2" depth at shoulder
Description
- 17" slim wooden jacket hanger
- Arms taper to 1⁄2" thick at shoulders
- Notched shoulders for securing straps
- Raw wood finish with gunmetal hook
- Coordinates with SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.