
16 1/4in Black Plastic Tubular Hanger, 144PK
Mfr # TBB
Zoro # G916390100
product price: $61.79
/pk 144, $0.43/eaKey Features
Color
Black
Width
16.25 in
Height
8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TBB
Zoro #
G916390100
UPC #
-
Country of Origin
United States
Dimensions
Width
16.25 in
Height
8 in
Details
Color
Black
Item
Hanger
Material
Plastic
Description
- 16-1/4" heavy weight plastic adult size hangers good for all garments light to medium weight
- Store or Hang all types of garments like shirts, blouses, sweatshirts, jackets, skirts, dresses
- Reinforced hook with extra plastic and small multipurpose hooks for securing straps
- Bulk buy your hangers and never run out of hangers to keep your closets and laundry room organized! Economical, long lasting, sturdy and space saving!
- Bulk Case of 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.