Shop NAHANCO
See all product information
Create Account
17in Low Gloss White Wooden SlimLine Shirt/Dress Hanger, 50PK
- Mfr # SL7011750
- Zoro # G216390053
product price:Â
$
76.95
/pk of 50, $1.54/ea
Key Features
Width
17 in
Material
Wood
Depth
0.25 in
Height
9.75 in
Color
Low Gloss White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL7011750
- Zoro #
- G216390053
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Material
- Wood
- Color
- Low Gloss White
Dimensions
- Width
- 17 in
- Depth
- 0.25 in
- Height
- 9.75 in
Description
- 17" flat, slim, 1/4" thick wooden top hanger
- Low gloss white finish with brushed chrome hook
- Notched shoulders for securing straps
- Coordinates with SlimLine Suit Hangers and SlimLine Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.