
17in Black Gloss Flat Wooden Suit Hanger w/ Stationary Pant Bar, 100PK
Mfr # 8217CH
Zoro # G016390109
product price:Â $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
Key Features
Width
17 in
Height
9.5 in
Color
Black Gloss
Depth
0.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8217CH
Zoro #
G016390109
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
9.5 in
Depth
0.5 in
Details
Item
Hanger
Color
Black Gloss
Material
Wood
Description
- 17" wooden suit hanger
- black gloss finish
- stationary pant bar
- Chrome hook
- Bulk 100 pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.