Wooden Coat Hangers, Durable Suit Hangers w/ 360 Deg Swivel Hook and Notches, Slim Design, 10PK
- Mfr # SLHWDBRWN10
- Zoro # G016273228
Key Features
Specifications
Details
- MFR #
- SLHWDBRWN10
- Zoro #
- G016273228
- UPC #
- 842893167497
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Brown
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Keep your closet organized and stylish with the SereneLife 10-Pack Heavy Duty Wooden Hangers in Brown. These sturdy and durable hangers are expertly crafted from solid wood, featuring a smooth finish and natural wood grain that adds a touch of elegance to your wardrobe. The functional design includes a pants bar and notches to securely hold clothes, while the 360-degree swivel hook allows for easy access to your garments. Lightweight yet heavy-duty, each hanger can support up to 10 lbs., making them perfect for coats, suits, and dresses. Say goodbye to clutter and hello to a beautifully organized closet!
- PREMIUM WOODEN CONSTRUCTION: Crafted from high-quality natural wood grains with a smooth finish, our wood hangers 10 pack offers durability and elegance, ensuring your clothes stay pristine and prevent wrinkles overtime.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.