Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17in Black Plastic Middle Heavy Weight Shirt Hanger, 100PK

  • Mfr # 2505

  • Zoro # G616390103


product price: $43.99
/pk 100, $0.44/ea

Key Features

Color
Black
Material
Plastic
Depth
0.4 in
Height
8.8 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2505
Zoro #
G616390103
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.4 in
Height
8.8 in
Width
17 in

Details

Color
Black
Material
Plastic
Item
Hanger

Description

  • 17" black plastic hanger good for hanging top pieces like shirts, blouses, sweatshirts, jackets, and other light to middle heavy weight garments
  • Chrome 360 degree swivel hook
  • Deep Notched Shoulders at the top of each arm for holding garment straps
  • Small Hooks for Securing Straps at the bottom
  • Economical, sturdy and space saving
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.