17in Natural Gloss Flat Wooden Suit Hanger w/ Stationary Pant Bar, 25PK
- Mfr # 8017CHHU
- Zoro # G416390105
product price:
$
68.65
/pk of 25, $2.75/ea
Key Features
Width
17 in
Color
Natural Gloss
Height
9.5 in
Depth
0.5 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8017CHHU
- Zoro #
- G416390105
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9.5 in
- Depth
- 0.5 in
Details
- Item
- Hanger
- Color
- Natural Gloss
- Material
- Wood
Description
- 17" wooden suit hanger in a natural gloss finish
- Stationary pant bar
- Chrome hook
- Flat, 1⁄2" thick hanger
- Keep garment sets together yet maximize your hanging space
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.