
17in Black Plastic Middle Heavy Weight Shirt Hanger w/ Black hook, 100PK
Mfr # 2505BH
Zoro # G616390097
product price: $43.99
/pk 100, $0.44/eaKey Features
Height
8.8 in
Width
17 in
Depth
0.4 in
Color
Black with Black Hook
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2505BH
Zoro #
G616390097
UPC #
-
Country of Origin
United States
Dimensions
Height
8.8 in
Width
17 in
Depth
0.4 in
Details
Item
Hanger
Color
Black with Black Hook
Material
Plastic
Description
- 17" Black plastic hanger good for hanging top pieces like shirts, dresses, blouses, sweatshirts, sweaters, light jackets, and other light to middle weight garments
- Black 360 degree swivel hook with a ball end
- Deep Notched Shoulders at the top of each arm for holding garment straps
- Small Hooks for Securing Straps at the bottom
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.