
17in Black Plastic Middle Heavy Weight Shirt Hanger w/ Black Hook and Molded Grippers, 100PK
Mfr # 2505BHMG
Zoro # G416390051
product price:Â $72.15
/pk 100, $0.72/eaKey Features
Width
17 in
Color
Black with Black Hook
Height
8.8 in
Depth
0.4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2505BHMG
Zoro #
G416390051
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
8.8 in
Depth
0.4 in
Details
Item
Hanger
Color
Black with Black Hook
Material
Plastic
Description
- 17" black plastic shirt hanger
- Middle heavy weight plastic
- Black swivel hook
- Molded rubber grippers
- Features deep notched shoulders
- Great all-around use clothing hanger
- Bulk Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.