
17in Black Rubber Wooden SlimLine Suit Hanger w/ Pant Bar, 50PK
Mfr # SL70817WB50
Zoro # G416390143
product price:Â $96.25
/pk 50, $1.93/eaKey Features
Width
17 in
Color
Matte Black Rubber Coated
Height
9.75 in
Depth
0.25 in
Material
Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SL70817WB50
Zoro #
G416390143
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
9.75 in
Depth
0.25 in
Details
Item
Hanger
Color
Matte Black Rubber Coated
Material
Wood
Description
- 17" flat, slim, 1/4" thick wooden suit hanger with attached pant bar
- Rubberized black finish with brushed chrome hardware
- Notched shoulders for securing straps
- Coordinates with SlimLine Shirt/Dress Hangers and SlimLine Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.