17in Ashwood Wooden Shirt Hanger w/ Gunmental Hook, 100PK
- Mfr # 21517
- Zoro # G616390110
product price:Â
$
205.99
/pk of 100, $2.06/ea
Free Shipping & Returns
Key Features
Width
17 in
Color
Raw Finish with Gunmetal Hook
Depth
0.5 in
Material
Wood
Height
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21517
- Zoro #
- G616390110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Depth
- 0.5 in
- Height
- 9.5 in
Details
- Item
- Hanger
- Color
- Raw Finish with Gunmetal Hook
- Material
- Wood
Description
- 17" ashwood (raw wood finish) hanger good for hanging all top pieces like shirts, blouses, dresses, sweatshirts, jackets
- 360 degree ball end brushed gunmetal swivel hook
- Built in grippers to prevent slipping and sagging and notches to hold straps
- A premium hanger, perfect for a custom, vintage or industrial look with an economical price
- Home or Retail: Closet organization, custom closet, laundry room organization or retail racks
- Bulk Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.