17in Clear Heavy Weight Plastic Suit Hanger w/ Metal Clips, 100PK

  • Mfr # 500RC

  • Zoro # G316390052


product price:  $120.99
/pk 100, $1.21/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
8.66 in
Material
Plastic
Depth
0.5 in
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500RC
Zoro #
G316390052
UPC #
-
Country of Origin
United States

Dimensions

Height
8.66 in
Depth
0.5 in
Width
17 in

Details

Item
Hanger
Color
Clear
Material
Plastic

Description

  • 17" Clear heavy weight plastic hanger good for all garments light to heavier weight with clips for versatility
  • Hang top, pant and coordinate all pieces like shirts, blouses, sweatshirts, jackets, denim, outdoor, work wear, skirts, pants, slacks and uniforms
  • Chrome 360 degree swivel hook and adjustable padded chrome clips
  • Deep Notched Shoulders at the top of each arm for holding garment straps
  • Small Hooks for Securing Straps at the bottom
  • Economical, sturdy and space saving
  • Home or Retail: Closet organization, laundry room organization or retail racks
  • Case of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.