
17in Clear Middle Heavy Weight Plastic Shirt Hanger w/ Molded Rubber Grippers, 50PK
Mfr # 505MGHU
Zoro # G316390113
product price:Â $33.89
/pk 50, $0.68/eaKey Features
Width
17 in
Color
Clear
Depth
0.4 in
Height
8.8 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
505MGHU
Zoro #
G316390113
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Depth
0.4 in
Height
8.8 in
Details
Item
Hanger
Color
Clear
Material
Plastic
Description
- 17" Clear plastic hanger good for hanging top pieces like shirts, blouses, sweatshirts, jackets, and other light, middle and heavier weight garments
- Chrome 360 degree swivel hook
- Deep Notched Shoulders at the top of each arm for holding garment straps
- Small Hooks for Securing Straps at the bottom
- Economical, sturdy and space saving
- Grippers molded into the hanger to prevent to hold clothes in place to eliminate falling or sagging clothing
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.