
17in Clear Plastic Heavy Weight Shirt/Dress Hanger w/ Chrome Swivel Hook, 100PK
Mfr # 500
Zoro # G916390155
product price:Â $48.15
/pk 100, $0.48/eaKey Features
Width
17 in
Depth
0.4 in
Color
Clear
Height
9 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
500
Zoro #
G916390155
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Depth
0.4 in
Height
9 in
Details
Item
Hanger
Color
Clear
Material
Plastic
Description
- 17" traditional style, clear plastic shirt/dress hanger
- Heavy weight, break resistant
- Features a chrome swivel hook, deep notches at the shoulders
- Small hooks at the ends for securing delicate straps
- Great for heavier tops, sweatshirts and medium weight jackets
- Hang length- 3.25" / Top edge thickness - 10.2mm / Hanger wall thickness - 1.6mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.