
17in Clear Plastic Jumbo Weight Shirt Hanger, 100PK
Mfr # 405
Zoro # G816390149
product price: $61.95
/pk 100, $0.62/eaKey Features
Depth
0.5 in
Width
17 in
Height
9 in
Material
Plastic
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405
Zoro #
G816390149
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.5 in
Width
17 in
Height
9 in
Details
Material
Plastic
Item
Hanger
Color
Clear
Description
- Traditional Plastic Shirt Hangers
- 17" Clear with Chrome Hook
- Features deep notches and small hooks for delicate straps
- Ideal for jackets and formal outfits and cocktail dresses
- Measurements: Hang length – 3.25" / Top edge thickness – 11.16mm / Hanger wall thickness – 1.98mm
- Pack of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.