
17in Greywash Wooden Shirt Hanger, 100PK
Mfr # 29917
Zoro # G316390106
product price:Â $272.99
/pk 100, $2.73/ea
Free Shipping & Returns
Key Features
Depth
0.5 in
Color
Low Gloss Greywash
Width
17 in
Height
9.5 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29917
Zoro #
G316390106
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
17 in
Height
9.5 in
Details
Color
Low Gloss Greywash
Item
Hanger
Material
Wood
Description
- 17" greywash wood hanger, 1/2" thick with a 1" face for printing options
- Good for hanging all top pieces like shirts, blouses, dresses, sweatshirts, jackets
- 360 degree ball end brushed chrome swivel hook
- Built in grippers to prevent slipping and sagging and notches to hold straps
- A premium hanger, perfect for a custom, vintage or industrial look with an economical price
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.