17in Clear Heavy Weight Plastic Bridal Hanger with Reinforced Washer and Shoulder Ridges, 100PK
- Mfr # 300WW
- Zoro # G516390111
product price:
$
54.59
/pk of 100, $0.55/ea
Key Features
Width
17 in
Color
Clear
Height
9 in
Depth
0.5 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 300WW
- Zoro #
- G516390111
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9 in
- Depth
- 0.5 in
Details
- Item
- Hanger
- Color
- Clear
- Material
- Plastic
Description
Bridal Hanger with Reinforced Washer and Molded Shoulder Ridges
- 17" Clear plastic hanger good for hanging garments light, middle and heavy weight. Garments like outerwear, jackets, tops, blouses, lighter bridal gowns, cocktail dresses and formalwear
- Reinforced chrome 360 degree swivel hook to support heavy garments with ease
- Deep Notched Shoulders at the top of each arm for holding garment straps
- Small Hooks for Securing Straps at the bottom
- Economical, sturdy and space saving
- Retail or Home: Bridal, formalwear, outerwear and sports retailers or Closet organization, laundry room organization a strong and sturdy hanging solution
- Measurements: Hang length – 3.25" / Top edge thickness – 11.75mm / Hanger wall thickness – 2.45mm
- Case of 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.