17in Low Gloss Black Wooden SlimLine Jacket Hanger w/ Black Hook, 25PK

  • Mfr # SL23217BH

  • Zoro # G816390101


product price:  $120.99
/pk 25, $4.84/ea
Free Shipping & Returns

Key Features

Height
9.38 in
Width
17 in
Includes
Flares to 1/2" depth at shoulder
Material
Wood
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL23217BH
Zoro #
G816390101
UPC #
-
Country of Origin
China

Dimensions

Height
9.38 in
Width
17 in
Depth
0.25 in

Details

Includes
Flares to 1/2" depth at shoulder
Material
Wood
Item
Hanger
Color
Low Gloss Black with Black Hook

Description

  • 17" slim wooden jacket hanger
  • Arms taper to 1⁄2" thick at shoulders
  • Notched shoulders for securing straps
  • Low gloss black finish with black hook
  • Coordinates with SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangersth SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.