Shop NAHANCO

17in Low Gloss Black Wooden SlimLine Shirt/Dress Hanger, 50PK

  • Mfr # SL7021750

  • Zoro # G216390152


product price:  $76.95
/pk 50, $1.54/ea

Key Features

Width
17 in
Color
Low Gloss Black
Material
Wood
Depth
0.25 in
Height
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SL7021750
Zoro #
G216390152
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
0.25 in
Height
9.75 in

Details

Item
Hanger
Color
Low Gloss Black
Material
Wood

Description

  • 17" flat, slim, 1/4" thick wooden top hanger
  • Low gloss black finish with black hook
  • Notched shoulders for securing straps
  • Coordinates with SlimLine Suit Hangers and SlimLine Pant/Skirt Hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.