
17in Low Gloss natural Wooden Shirt Hanger, 100PK
Mfr # 20017
Zoro # G716390058
product price:Â $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
Key Features
Height
9.5 in
Material
Wood
Depth
0.5 in
Width
17 in
Color
Low Gloss Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20017
Zoro #
G716390058
UPC #
-
Country of Origin
China
Dimensions
Height
9.5 in
Depth
0.5 in
Width
17 in
Details
Item
Hanger
Material
Wood
Color
Low Gloss Natural
Description
- 17" natural wood hanger good for hanging all top pieces like shirts, blouses, dresses, sweatshirts, jackets
- 360 degree ball end brushed chrome swivel hook
- Built in gripper to prevent slipping and sagging and notches to hold straps
- Professional grade hangers are smooth and coated with lacquer for beauty and durability
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.