Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Vintage, 80PK
- Mfr # SLHWDVINT80
- Zoro # G416273286
Key Features
Specifications
Details
- MFR #
- SLHWDVINT80
- Zoro #
- G416273286
- UPC #
- 842893164335
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Vintage
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Upgrade your closet organization with the SereneLife Heavy Duty Wooden Hanger Set. This 80-pack of non-slip hangers is designed to provide a sturdy and durable solution for your clothing storage needs. Each hanger features a functional solid wood design, ensuring your clothes stay in place while maximizing closet space. The frustration-free hanging experience is enhanced by a smooth finish and lightweight construction, making it easy to handle your garments. The unique pants bar design keeps pants secure and wrinkle-free, while the 360 Deg swivel hook allows for easy access to your clothes. With its natural wood grain, these hangers not only serve a practical purpose but also add a touch of sophistication to your wardrobe.
- 80 WOOD HANGERS INCLUDED - This set includes 80 Wood hangers in the color Vintage, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.