17in Low Gloss Natural Wooden SlimLine Jacket Hanger w/ Brushed Chrome Hook, 25PK

  • Mfr # SL23017

  • Zoro # G916390117


product price:  $120.99
/pk 25, $4.84/ea
Free Shipping & Returns

Key Features

Width
17 in
Includes
Flares to 1/2" depth at shoulder
Depth
0.25 in
Height
9.38 in
Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL23017
Zoro #
G916390117
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
0.25 in
Height
9.38 in

Details

Item
Hanger
Includes
Flares to 1/2" depth at shoulder
Material
Wood
Color
Low Gloss Natural

Description

  • 17" slim wooden jacket hanger
  • Arms taper to 1⁄2" thick at shoulders
  • Notched shoulders for securing straps
  • Low gloss natural finish with brushed chrome hook
  • Coordinates with SlimLine Shirt/Dress Hangers, Suit Hangers, and Pant/Skirt Hangers

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.