17in Mahogany Wooden SlimLine Suit Hanger w/ Pant Bar and Gold Hook, 50PK
- Mfr # SL70317WB50GH
- Zoro # G216390060
product price:
$
92.39
/pk of 50, $1.85/ea
Key Features
Width
17 in
Depth
0.25 in
Material
Wood
Height
9.75 in
Color
Mahogany with Gold Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL70317WB50GH
- Zoro #
- G216390060
- UPC #
- -
- Country of Origin
- China
- Item
- Hanger
- Material
- Wood
- Color
- Mahogany with Gold Hook
Dimensions
- Width
- 17 in
- Depth
- 0.25 in
- Height
- 9.75 in
Description
- 17" Slim low gloss mahogany wooden suit hanger with hang bar
- Slim, flat and 1⁄4" thick
- Features a gold swivel hook
- Notched shoulders for hanging straps
- Coordinates with SlimLine Shirt/Dress Hangers, Jacket Hangers, Suit Hangers with Clips, and Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.