17in Natural Gloss Flat Wooden Shirt Hanger w/ Notches, 100PK

  • Mfr # 81-17CH

  • Zoro # G716390065


product price:  $137.99
/pk 100, $1.38/ea
Free Shipping & Returns

Key Features

Width
17 in
Material
Wood
Depth
0.5 in
Color
Natural Gloss
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81-17CH
Zoro #
G716390065
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
0.5 in
Height
9.5 in

Details

Material
Wood
Item
Hanger
Color
Natural Gloss

Description

  • 17" traditional flat wooden shirt hanger
  • Finished in a natural gloss
  • Features notches at the shoulders for straps
  • Chrome hook
  • The flat style hanger allows you to hang more garments per rack increasing your inventory's visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.