Wooden Coat Hangers, Durable Suit Hangers, 360 Deg Swivel Hook and Notches, Slim Design, Black, 30PK
- Mfr # SLHWDBLK30
- Zoro # G616273253
Key Features
Specifications
Details
- MFR #
- SLHWDBLK30
- Zoro #
- G616273253
- UPC #
- 842893164151
- Country of Origin
- China
- Item
- Hangers
- Anchor Material
- Wood
- Use With
- Cabinets
- Color
- Black
Dimensions
- Width
- 17.52 in
- Length
- 0.47 in
- Height
- 9.25 in
Description
Organize your closet with the SereneLife 30-Pack Heavy Duty Wooden Coat Hangers in Black. Designed for durability, these hangers feature a sturdy wooden body and a sleek, smooth finish that adds a touch of elegance to your wardrobe. The functional solid wood design ensures your clothes remain wrinkle-free and perfectly organized. With a space-saving design and a maximum weight capacity of 10 lbs. per hanger, these hangers are perfect for any closet. The 360-degree swivel hook allows for easy access and the pants bar design offers a secure hold for pants and skirts. Upgrade your closet storage with these non-slip, heavy-duty hangers that combine practicality with style.
- 30 WOOD HANGERS INCLUDED - This set includes 30 Wood hangers in the color Black, providing ample storage for your entire wardrobe. Upgrade your closet with these stylish and functional clothes hangers that cater to all your hanging needs.
- NON-SLIP DESIGN – The smooth wood surface and notches securely hold garments in place, preventing slipping while maintaining the shape and quality of your clothes.
- HEAVY-DUTY CONSTRUCTION – Crafted from solid wood, these sturdy hangers support up to 10 lbs., making them ideal for hanging coats, suits, dresses, and other heavy garments.
- SPACE-SAVING DESIGN – The slim 0.47-inch profile maximizes closet space, allowing you to store more clothes while maintaining a clean and organized wardrobe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.