
17in Natural Gloss Flat Wooden Shirt Hanger w/ Notches, 25PK
Mfr # 8117CHHU
Zoro # G116390085
product price:Â $60.45
/pk 25, $2.42/eaKey Features
Material
Wood
Depth
0.5 in
Width
17 in
Height
9.5 in
Color
Natural Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8117CHHU
Zoro #
G116390085
UPC #
-
Country of Origin
China
Dimensions
Depth
0.5 in
Width
17 in
Height
9.5 in
Details
Material
Wood
Item
Hanger
Color
Natural Gloss
Description
- 17" traditional flat wooden shirt hanger
- Finished in a natural gloss
- Features notches at the shoulders for straps
- Chrome hook
- The flat style hanger allows you to hang more garments per rack increasing your inventory's visibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.