
17in White Equinox Acrylic Shirt Hanger w/Brushed Chrome Hardware, 12PK
Mfr # 9101750HU
Zoro # G016390062
product price:Â $59.19
/pk 12, $4.93/eaKey Features
Width
17 in
Color
White
Height
9.25 in
Depth
0.3 in
Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9101750HU
Zoro #
G016390062
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
9.25 in
Depth
0.3 in
Details
Item
Hanger
Color
White
Material
Acrylic
Description
- 17" White Acrylic Shirt Hanger
- Equinox is our sleek new line of clothing hangers
- Measuring 5/16" in width with flat profiles
- Molded from high-quality acrylic
- Brushed chrome hardware
- Pack of 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.