17in White Hi-Impact Plastic Heavy Weight Shirt Hanger w/ Washer, 100PK

  • Mfr # 1500WW

  • Zoro # G216390107


product price:  $83.75
/pk 100, $0.84/ea
Free Shipping & Returns

Key Features

Width
17 in
Color
White
Material
Plastic
Depth
0.5 in
Height
8.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1500WW
Zoro #
G216390107
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
0.5 in
Height
8.8 in

Details

Item
Hanger
Color
White
Material
Plastic

Description

  • 17" White plastic hanger good for hanging garments light, middle and heavy weight. Garments like outerwear, jackets, tops, blouses, lighter bridal gowns, cocktail dresses and formalwear
  • Reinforced chrome 360 degree swivel hook to support heavy garments with ease
  • Deep Notched Shoulders at the top of each arm for holding garment straps
  • Small Hooks for Securing Straps at the bottom
  • Economical, sturdy and space saving
  • Retail or Home: Bridal, formalwear, outerwear and sports retailers or Closet organization, laundry room organization a strong and sturdy hanging solution
  • Measurements: Hang length – 3" / Top edge thickness – 11.25mm / Hanger wall thickness – 1.48mm
  • Case of 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.