
19in Chrome Bedspread/Sleeping Bag Hanger w/ Non-Slip Bar, 12PK
Mfr # 201NOTAIL19
Zoro # G416390129
product price: $79.89
/pk 12, $6.66/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Color
Chrome
Width
19 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201NOTAIL19
Zoro #
G416390129
UPC #
-
Country of Origin
China
Dimensions
Height
9.25 in
Width
19 in
Details
Color
Chrome
Material
Metal
Item
Hanger
Description
- 19" heavy duty chrome metal hanger with a non-slip bar to prevent slipping
- Home or Retail: Great for storing or hanging quilts, comforters, blankets, sleeping bags, heavy drapes, tablecloths, bedding, towels, rugs and more!
- Pro tip for home: Quickly fold up your blankets and drape them over the heavy duty hanger to keep them tidily out of the way, but easily accessible with an open ended design
- Durable and space saving
- Pack of 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.