
3 7/8in Black Plastic Sandal Hanger, 500PK
Mfr # JLP256
Zoro # G116393673
product price: $72.95
/pk 500, $0.15/eaKey Features
Height
3.94 in
Width
3.88 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLP256
Zoro #
G116393673
UPC #
-
Country of Origin
China
Dimensions
Height
3.94 in
Width
3.88 in
Details
Item
Sandal Hanger
Material
Plastic
Color
Black
Description
- Black plastic sandal hanger, 3-7/8"W x 3-7/8"H
- Organize and display sandals, flip flops
- Inexpensive, easily removable
- Can be reused or given away with merchandise
- Great for retail, resale, consignment and beach shops, convenience stores and more!
- Bulk pack of 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.