30in Black Wire Ladies Body Shape Swimwear/Bikini Hanger, 12PK

  • Mfr # BFWB12

  • Zoro # G616390042


product price:  $108.99
/pk 12, $9.08/ea
Free Shipping & Returns

Key Features

Color
Black
Height
33.75 in
Material
Metal
Width
16.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFWB12
Zoro #
G616390042
UPC #
-
Country of Origin
China

Dimensions

Height
33.75 in
Width
16.125 in

Details

Color
Black
Item
Wire Body Shape Hanger
Material
Metal

Description

  • Ladies Black metal body shape hanger
  • Allows you to hang your swimsuits with style and confidence
  • Constructed out of 4.5mm thick, smooth wire, this swimwear display
  • Length measures 30" from crotch to neck
  • Shoulders measure 15" across, the waist measures 11" and the hips measure 16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.