Zoro Homepage

4 1/2in Hang-All Black Plastic Clip With Chrome Hook, 100PK

  • Mfr # 610B

  • Zoro # G116390047


product price: $58.99
/pk 100, $0.59/ea

Key Features

Color
Black
Width
4.5 in
Material
Metal
Height
4.33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610B
Zoro #
G116390047
UPC #
-
Country of Origin
China

Dimensions

Width
4.5 in
Height
4.33 in

Details

Color
Black
Item
Hang-All Clips
Material
Metal

Description

  • 4 1⁄2" hang-all, black plastic clip with chrome hook
  • Great for hanging boots, shoes, laundry, sandals, pants, shoes, towels, socks, hats, crafts, organization and much more!
  • Professional quality, features black rubber safety tips on both ends of hook
  • Retail or Home: Multipurpose clips are great for retail racks, retail display, bridal shops for veils, yard sales, laundry rooms, apartment/small space living, clothing and boot/shoe storage, kitchen use, travel, camping, garage and much more!
  • Pack of 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.