Black Stockroom Rail Dividers w/ Curvy Body, 25PK

  • Mfr # BRDCB

  • Zoro # G216393795


product price:  $24.15
/pk 25, $0.97/ea

Key Features

Height
5.5 in
Type
Curvy Body
Material
Plastic
Color
Black
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRDCB
Zoro #
G216393795
UPC #
-
Country of Origin
China

Dimensions

Height
5.5 in
Width
19 in

Details

Item
Stockroom Rail Size Divider
Type
Curvy Body
Material
Plastic
Color
Black

Description

  • 19" black plastic backroom divider with curvy body and white card (included)
  • Keep sale racks, backrooms and return racks organized
  • Home or Retail: Garment organization for closet, laundry room, warehouses or for retailers
  • Sturdy plastic material for long term use
  • Large and highly visible divider
  • Pack of 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.