
Black Stockroom Rail Dividers w/ Straight Body, 25PK
Mfr # BRDSB
Zoro # G916393798
product price:Â $22.69
/pk 25, $0.91/eaKey Features
Height
6.9 in
Width
19 in
Type
Straight Body
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRDSB
Zoro #
G916393798
UPC #
-
Country of Origin
China
Dimensions
Height
6.9 in
Width
19 in
Details
Type
Straight Body
Material
Plastic
Item
Stockroom Rail Size Divider
Color
Black
Description
- 19" black plastic backroom divider with straight body and white card (included)
- Keep sale racks, backrooms and return racks organized
- Home or Retail: Garment organization for closet, laundry room, warehouses or for retailers
- Sturdy plastic material for long term use
- Large and highly visible divider
- Pack of 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.