Zoro Homepage

Clothes Hanger Stacker, Chrome

  • Mfr # 101

  • Zoro # G616323033


product price: $16.49
/ea

Key Features

Height
33 in
Color
Chrome
Depth
7.5 in
Anchor Material
Metal
Width
19.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101
Zoro #
G616323033
UPC #
-
Country of Origin
China

Dimensions

Height
33 in
Depth
7.5 in
Width
19.25 in

Details

Item
Hanger Stacker
Color
Chrome
Anchor Material
Metal

Description

  • Keep unused hangers from becoming tangled and prevent breakage
  • Use in your home, laundry room, closet, retail store or boutique
  • High quality chrome finish stacker is sturdy and designed to last
  • Space saving by using vertical storage and saves rod space
  • Easy to assemble, take seconds
  • Stacker will accommodate most types of hangers: Tops, Suits or Pants – Wood, Plastic or Velvet
  • High or low-capacity storage
  • Dimensions: 33" tall and features an oval base (19-1/4" x 7-1/2")
  • Economical and effective hanger storage management

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.