14in Black Plastic Heavy Weight Skirt/Pant Hanger w/ Black Hook and Black Plastic Clips, 25PK
- Mfr # 2600PCBHHU
- Zoro # G216390114
product price:Â
$
26.59
/pk of 25, $1.06/ea
Key Features
Width
14 in
Depth
0.4 in
Height
6.5 in
Color
Black with Black Hook
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2600PCBHHU
- Zoro #
- G216390114
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 14 in
- Depth
- 0.4 in
- Height
- 6.5 in
Details
- Item
- Hanger
- Color
- Black with Black Hook
- Material
- Plastic
Description
- 14" black plastic hanger good for hanging bottom pieces like pants, slacks, trousers and skirts
- Black 360 degree swivel hook and black plastic adjustable clips
- Economical, sturdy and space saving
- Home or Retail: Closet organization, laundry room organization or retail racks
- Case of 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.