Zoro Homepage

Clothes Hanger Stacker, Natural w/ Wooden Base

  • Mfr # 101N-WD

  • Zoro # G116393796


product price: $56.65
/ea

Key Features

Depth
7.5 in
Anchor Material
Wood
Height
33 in
Material
Metal
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101N-WD
Zoro #
G116393796
UPC #
-
Country of Origin
China

Dimensions

Depth
7.5 in
Height
33 in
Width
19.25 in

Details

Anchor Material
Wood
Item
Hanger Stacker
Material
Metal
Color
Natural

Description

  • Prevent breakage and keep unused hangers from becoming tangled
  • Use in your home, laundry room, retail store, boutique or save closet rod space
  • High quality hanger stacker with a solid wooden base is sturdy, space saving, easy to assemble
  • Stacker will accommodate many types of hangers including wood and plastic for high or low capacity storage
  • Product Dims: 34" tall and features an oval base (19 1⁄4" x 7-1/8")
  • Pack of 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.