Clothing Rack Size Dividers, Round Black, White Print; XXS-XXL Kit 8 Sizes, 5 pcs. each, 40PK

  • Mfr # CBWKIT4

  • Zoro # G116393765


product price:  $22.45
/pk 40, $0.56/ea

Key Features

Sign Material
Plastic
Sign Background Color
Black
Width
3.5 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CBWKIT4
Zoro #
G116393765
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Height
3.5 in

Details

Item
Size Divider
Sign Material
Plastic
Sign Background Color
Black

Description

Clothing Rack Size Dividers for Home or Clothing Store


  • Value pack includes 5 each of: XXS, XS, S, M, L, XL, XXL, BLANK
  • Black Divider with White Print- Printed on Both Sides
  • Outer diameter measures 3-1/2" in width with a 1-3/8" center opening: Fits a 1 1⁄4" round hang rail and/or a 1" square hang rail
  • Home or Retail: Closet organization, laundry room organization or retail racks

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.